Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer , 1", Bi-Therm, Allerg

  • Mfr # 6092NPR

  • Zoro # G302226198


product price: $9.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6092NPR
Zoro #
G302226198
UPC #
-
Country of Origin
China

Description

Color: Purple Plasitc ;Material: Stainless Steel Stem ;Length: 5" Stem | 127 Mm Stem ;Outer Diameter: 1" Dial | 25 Mm Dial ;Temperature Range: -10 Degrees To 100 Degrees C | 0 Degrees;To 220 Degrees F ;Includes: Storage Sleeve W/ Built-In Recalib

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.