Zoro Homepage

Thermometer, Dial, Fahrenheit/Celsius

  • Mfr # 5680

  • Zoro # G912166280


product price: $15.69
/ea
Sold in multiples of 4 for $62.76

Key Features

Humidity Accuracy
+/-1%, +/-1% at 50 Degrees F, +/-2% at 0 Degrees F, +/-2% at 200 Degrees F
Primary Scale
Temperature
Temperature Range
0 Degrees to 26 Degrees C, 0 Degrees to 80 Degrees F
Minimum Temperature °F
0 Degrees F
Accuracy
+/-2 Degrees F/ +/-1% RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5680
Zoro #
G912166280
UPC #
077784025888
Country of Origin
China

Dimensions

Sensor Length
1 in
Overall Length
1.25 in
Overall Dimensions
13.25 in dia X 1.25 in L
Mounting Hole Diameter
0.25 in
Overall Diameter
13.25 in
Overall Width
13.25 in

Details

Item
Thermometer
Humidity Accuracy
+/-1%, +/-1% at 50 Degrees F, +/-2% at 0 Degrees F, +/-2% at 200 Degrees F
Primary Scale
Temperature
Temperature Range
0 Degrees to 26 Degrees C, 0 Degrees to 80 Degrees F
Minimum Temperature °F
0 Degrees F
Accuracy
+/-2 Degrees F/ +/-1% RH
Number of Mounting Holes
2
Temperature Range °F
0 Degrees to 80 Degrees F
Scale Type
Dial
Scale Features
Red, Blue, and Yellow Food Zones for Refrigerator
Temperature Accuracy
+/-1%, +/-1% at 50 Degrees F, +/-2% at 0 Degrees F, +/-2 Degrees C
Maximum Temperature °C
26 Degrees C
Scale Color
Black
Minimum Temperature °C
0 Degrees C
Sensor Material
Nickel
Temperature Range °C
0 Degrees to 26 Degrees C
Graduations
0.5 Degrees F / 1 Degrees C
Secondary Scale
Temperature
Temperature Scale
Fahrenheit/Celsius
Maximum Temperature °F
80 Degrees F
Application
Refrigerator/Freezer, Walk-In Refrigeration Commercial
Dial Face Color
Black, Blue, Red, White, Yellow
Dial Design
Black Dial on White Scale with Red, Blue, and Yellow Food Storage Temperature Zones
Temperature Graduations
2 Degrees F/1 Degrees C

Description

Thermometer, Scale Type Dial, 0 Degrees to 26 Degrees C, 0 Degrees to 80 Degrees F, Primary Scale Temperature, Dial Design Black Dial on White Scale with Red, Blue, and Yellow Food Storage Temperature Zones, Graduations 0.5 Degrees F / 1 Degrees C, Humidity Range Not Applicable, Surface Mount, 13.25 in dia X 1.25 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.