
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1476FDA
Zoro #
G502227391
UPC #
-
Country of Origin
China
Description
Digital Pocket Compact Probe Thermometer By Taylor® ;-40° To 450°F Temperature Range;Includes: Wrist Strap And Lr44 Battery;Length: 4-1/2In Thermometer Body, 114 Mm Thermometer Body;Material(S): Stainless Steel Folding Probe;Note: Auto Shut-Off Feature;Taylor Model 1476Fda;Nsf Certified: Yes;Size: 44 X 19 Mm Lcd Readout Area, 1-3/4In X 3/4In Lcd Readout Area;Standards: Fda Approved 1/16In (1.5 Mm) Reduced Tip;Temp Range: -40 To 230 C, -40 To 450 F;Type: Folding Probe; Limited;Weight: 0.11 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.