Zoro Homepage
This item is Discontinued.
Taylor 5" Analog Thermometer with 0 to 220 (F) 6092NPRBC

5" Analog Thermometer with 0 to 220 (F) (Discontinued)

  • Mfr # 6092NPRBC
  • Zoro # G9468471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6092NPRBC
Zoro #
G9468471
UPC #
077784017937
Country of Origin
China

Dimensions

Stem Length
5 in
Diameter
1/8 in
Dial Size
1 in
Length
5 in
Manufacturers Warranty Length
1 yr

Details

Item
Thermometer
Display
Analog
Temp. Range (F)
0 Degrees to 220 Degrees
Temp. Range (C)
-10 Degrees to 100 Degrees
Accuracy
+/-2 Degrees F
Application
Allergy
Lens Material
Plastic
Stem Material
Stainless Steel
Features
Field Recalibratable, Purple Coded
Case Material
Stainless Steel
Includes
Pocket Sheath
Metal Detectable
Yes
Standards
NSF

Description

Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Features Field Recalibratable, Purple Coded, Includes Pocket Sheath, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Dial Size 1 in, Accuracy +/-2 Degrees F, Application Allergy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.