Zoro Homepage

Wireless In/Out Thermometer w/Remote

  • Mfr # 1731

  • Zoro # G4017091


product price: $23.89
/ea

Key Features

Features
Alarm Clock with Snooze, Calendar, Min/Max Temperature and Humidity, Remote Sensor, Required (2) AAA Batteries each
Temp. Range (F)
-40 Degrees to 140 Degrees
Humidity Accuracy
+/-5%
Display
Digital LCD
Application
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731
Zoro #
G4017091
UPC #
077784023914
Country of Origin
China

Dimensions

Display Digit Size
1.0 in
Base Depth
1.63 in
Sensor Width
1.56 in
Overall Width
1.5 in
Overall Dimensions
5 1/16 in W x 3 3/8 in H (Base)/1 9/16 in W x 3 5/8 in H x 3/4 in D (Sensor)
Base Width
5.06 in
Sensor Height
3.63 in
Overall Length
5 in
Display Width
3.25 in
Overall Depth
3.5 in
Digit Height
1 in
Display Height
2 in
Display Size
2 in H x 3 1/4 in W
Sensor Depth
0.75 in
Base Height
3.38 in

Details

Item
Wireless Thermometer
Features
Alarm Clock with Snooze, Calendar, Min/Max Temperature and Humidity, Remote Sensor, Required (2) AAA Batteries each
Temp. Range (F)
-40 Degrees to 140 Degrees
Humidity Accuracy
+/-5%
Display
Digital LCD
Application
Indoor/Outdoor
Temp. Resolution
0.1 Degrees
Receiver to Transmitter Distance
200 ft
Temp. Range (C)
-4 to 60 Degrees
Power Source
Battery
Humidity Resolution
1 %
Relative Humidity Range
20% to 95%
Remote Probe
No
Temp. Accuracy
+/- 2 Degrees
Sensor Material
ABS Plastic
Accuracy
+/-2 Degrees F/ +/-5% RH
Base Mounting Location
Surface Mount
Secondary Scale
Date/Day/Outdoor Humidity/Temperature/Time
Sensor Minimum Temperature C
-40 Degrees C
Transmission Range
200 ft
Base Power Source
Battery
Sensor Maximum Temperature C
60 Degrees C
Base Temperature Range
-40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C
Number of Sensors
1
Memory
No
Resolution
0.1¿F/0.1¿C/1% RH
Base Maximum Temperature F
140 Degrees F
Display Type
Hygrometer with LCD Thermometer
Base Temperature Range F
-40 Degrees to 140 Degrees F
Base Mounting Type
Easel Stand
NSF Rated
No
Base Battery Type
(2) AA
Includes NIST-Traceable Certificate
No
Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Battery Run Time
15 mo
Sensor Maximum Temperature F
140 Degrees F
Sensor Temperature Range
-40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C
Scale Type
Hygrometer with LCD Thermometer, Hygrometer with LCD Thermometer
Sensor Battery Type
(2) AAA
Number of Digits
3
Primary Scale
Indoor Humidity/Temperature
Base Power Source Details
(2) AA Batteries
Base Temperature Range C
-40 Degrees to 60 Degrees C
Case Material
ABS Plastic
Includes Batteries
No
Sensor Power Source Details
(2) AAA Batteries
Base Maximum Temperature C
60 Degrees C
Digital Display
2 in H x 3 1/4 in W 3-Digit Backlit LCD Display - 1 in Digit Height
Case Color
Black
Sensor Power Source
Battery
Backlit
Yes
Base Minimum Temperature C
-40 Degrees C
Base Minimum Temperature F
-40 Degrees F
Power Source Details
(2) AA Batteries (Base)/(2) AAA Batteries (Sensor)
Functions
Degrees F/ Degrees C Switchable, Max/Min Temperature Recall
Humidity Range
20% to 95%
Sensor Temperature Range C
-40 Degrees to 60 Degrees C
Display Features
Day/Date Calendar, Temp/RH% Trends
Sensor Temperature Range F
-40 Degrees to 140 Degrees F
Sensor Minimum Temperature F
-40 Degrees F
Temperature Scale
Celsius, Fahrenheit
Sensor Maximum Temperature °F
140 Degrees F
Base Temperature Range °C
-40 Degrees to 60 Degrees C
Base Minimum Temperature °C
-40 Degrees C
Sensor Maximum Temperature °C
60 Degrees C
Base Maximum Temperature °F
140 Degrees F
Base Minimum Temperature °F
-40 Degrees F
Sensor Minimum Temperature °F
-40 Degrees F
Sensor Minimum Temperature °C
-40 Degrees C
Base Temperature Range °F
-40 Degrees to 140 Degrees F
Base Maximum Temperature °C
60 Degrees C

Description

Wireless Thermometer, Sensor Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, 20 Percent to 95 Percent, Number of Sensors 1, Transmission Range 200 ft, Primary Scale Indoor Humidity/Indoor Temperature, Includes NIST-Traceable Certificate No, Base Power Source Details (2) AA Batteries, Base Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, 2 in H x 3 1/4 in W 3-Digit Backlit LCD Display - 1 in Digit Height

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.