Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1534
Zoro #
G0666425
UPC #
077784015346
Country of Origin
China
Dimensions
Sensor Length
10 Feet
Details
Item
Wireless Remote Sensor
Temp. Range (F)
Indoor 14 to 158 Degrees , Outdoor -40 to 158 Degrees
Temp. Range (C)
Indoor -10 to 70 Degrees , Outdoor -40 to 70 Degrees
For Use With
Mfr. No. 1524 and 1525
Receiver to Transmitter Distance
100 ft.
Power Source
Battery
Temp. Accuracy
+/-2 Degrees F
Includes
Instructions
Temp. Resolution
0.1 Degrees
Description
Wireless Remote Sensor, Temp. Range (F) Indoor 14 to 158 Degrees , Outdoor -40 to 158 Degrees , Temp. Range (C) Indoor -10 to 70 Degrees , Outdoor -40 to 70 Degrees , Temp. Accuracy +/-2 Degrees F, Temp. Resolution 0.1 Degrees , Power Source Battery, Receiver to Transmitter Distance 100 ft., For Use With Mfr. No. 1524 and 1525, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.