Taylor Made 1026 8 x 20 in. Big B Fender; White

  • Mfr # T4V-1026

  • Zoro # G804167234


product price:  $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4V-1026
Zoro #
G804167234
UPC #
40011310262
Country of Origin
United States

Description

These fenders feature a tubular center for end-to-end line passage. Ribbed sides keep fenders in position and minimize roll.Built-in bi-valve allows you to inflate the FENDER to just the right pressure.

Features
  • Great for vertical or horizontal applications
  • High-gloss Marine Grade vinyl lasts years in the sun
  • Rubber football needle valve for easy inflation and long life
  • Marine Grade vinyl lasts years in the sun
Specifications
  • Size: 8 x 20 in.
  • Color: White
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.