Taylor Made 31038 3 x 12 in. Pontoon Curved Corner-Gard

  • Mfr # 31038

  • Zoro # G303987814


product price:  $59.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31038
Zoro #
G303987814
UPC #
40011802811
Country of Origin
China

Description

This unique Corner-Gard offers a level of protection to areas on the Pontoon boat other fenders or bumpers can't provide. The Pontoon Corner-Gard comes shaped to mount on either a radius style or 90o pontoon corners. The Corner-Gard mounts over the original factory installed aluminum corner section to provide air-cushioning impact protection when docking. Special silver PVC formulated to match the aluminum color of the boat and secures with the included stainless fasteners.

Features
  • Mounting hardware included
Specifications
  • Size: 3 x 12 in.
  • Dimension: 3"W x 12"L
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.