Zoro Homepage

Taylor Made TAMDB6.40 4 ft. Dock & Post Bumper - Extra Large

  • Mfr # TAMDB6.40

  • Zoro # G603694115


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAMDB6.40
Zoro #
G603694115
UPC #
40011636461
Country of Origin
China

Description

Perimeter 4' L x 8" W x 3-1/4" D Polyester Dock and Post Bumper (DB6.40) by Taylor Made. This product has been manufactured to address your docking needs. Made from premium materials by experienced craftsmen in a state-of-the-art manufacturing facility, it meets strict industry standards, reliability, and long-lasting performance.

Features
  • Will not deteriorate in the sun or mar your boat
  • Polyester textile cover and closed-cell foam inner cushion, Not vinyl, PVC or rubber
  • Cleans easily with liquid soap and a brush
  • Flexible tab system allows standard "Top-of-Dock" or unique "Fold-Over" mounting which conceals the top row fasteners
  • Flexible enough to mount on curves or around corners
Specifications
  • Size: 4'
  • Width: 8"
  • Depth: 3-1/4"
  • Material: Polyester
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.