This item is Discontinued.

No Product Image Available

Milled Grind Hi-Toe Aged Copper Wedge-Right Hand/60.10/Stiff Flex (Discontinued)

  • Mfr # TAYMGHTACW
  • Zoro # G9258783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAYMGHTACW
Zoro #
G9258783
UPC #
192371051955
Country of Origin
China

Details

Gender
Men
Item
Golf Clubs
Flex
Stiff
Hand
Right
Type
Wedge

Description

The HI-TOE offers players incredible versatility around the green. It is engineered to perform on chips, pitches, explosion shots, out of the rough, on flop shots, and bump-and-runs. Aged Copper Finish. HI-TOE design creates a higher and more centered center of gravity for a lower launch and more spin. Sole cavity features three trapezoid-shaped pockets to optimize weight distribution. Full-face scoring lines to ensure consistent ball contact out of rough. High bounce leading edge with increased belly moves through the turf or sand with less resistance for better contact. Channel Cut Mid-Sole creates a double sole with separate bounce surfaces to prevent excessive digging. Enhanced heel, toe relief and trailing edge provide maximum versatility around the greens. KBS Hi-REV 2.0 115g steel shaft. Golf Pride Tour Velvet Burgundy 360 GEC 0.580 grip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.