Zoro Homepage
This item is Discontinued.
Taylormade Ptx Power Shade Ss 69 Inch Wid PTXSS69NV

Ptx Power Shade Ss 69 Inch Wid (Discontinued)

  • Mfr # PTXSS69NV
  • Zoro # G307736487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTXSS69NV
Zoro #
G307736487
UPC #
40011804686
Country of Origin
Unknown

Description

Taylormade Power Shade is a lowcost powerboat shade system that can accommodate boats up to 26 feet in length The item's breadth is 69 inches For vessels under 26 feet, a power shade is available The PTX Power Shade from SureShade is a completely automatic shade solution that is simple to install and suited for TTop or Hardtop boats It has antiracking and auto shutoff features, making it simple to use Boaters can choose from four standard colors with four standard widths of premium faderesistant canvas on a 1375 diameter stainless steel frame, and installation is simple you get two actuators driven by single 12V DC motors, the frame, rocker switch and wiring, and an integrated matching boot Key Features The shade is controlled by two 12VDC actuators via a rocker switch and is fully automated Stainless steel of marine quality is used to construct the construction Selfsupporting telescoping marinegrade structure Install and fit a TTop, tower, hardtop, or arch on a boat Thousands of boat owners throughout the world have tried and approved it It is 69 inches wide and has a universal design Product Details SKU 811PTXSS69NV Weight 3300 LBS Brand Taylor Made

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.