CAD Drawings
Download CAD Files
1 -Gang Horizontal or Vertical Box Cover, , Polycarbonate
Mfr # ML500W
Zoro # G3708177
CAD Available
product price: $14.15
/eaKey Features
CAD Drawing
Box Type
Outlet
Number of Gangs
1
Cover Type
In-Use
Overall Width
44 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML500W
Zoro #
G3708177
UPC #
-
Country of Origin
China
Dimensions
Overall Width
44 in
Overall Height
6.14 in
Overal Depth
3 in
Details
Item
Box Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Color
White
Cover Material
Polycarbonate
Weight
0.445 lb.
CAD Available
Yes
Description
While-In-Use Covrs,Extra Duty,1-Gang,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.