Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

1 -Gang Horizontal or Vertical Box Cover, , Polycarbonate

  • Mfr # MM410CA

  • Zoro # G3708387

CAD Available

product price: $11.25
/ea

Key Features

CAD Drawing
Box Type
Outlet
Number of Gangs
1
For Box Shape
Round
Cover Type
In-Use
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM410CA
Zoro #
G3708387
UPC #
92326112383
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
5-1/2 in
Overal Depth
3-1/4 in

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
1
For Box Shape
Round
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Color
Clear
Cover Material
Polycarbonate
Weight
0.478 lb.
CAD Available
Yes

Description

While-In-Use Cvr w/Rnd Box,1-Gang,2-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.