Zoro Homepage

CAD Viewer & Download Files

1 -Gang Horizontal or Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # ML500G

  • Zoro # G1938481

CAD Available

product price: $15.89
/ea

Key Features

CAD Drawing
Box Type
Outlet
Number of Gangs
1
Cover Type
Expandable, In-Use
Overall Width
4-1/16 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML500G
Zoro #
G1938481
UPC #
050169917411
Country of Origin
China

Dimensions

Overall Width
4-1/16 in
Overall Height
6-1/8 in
Width
4 in
Depth
1 1/2 in
Inside Depth
1 in
Height
6 1/8 in
Actual Depth
1.55 in
Overall Depth
3 in
Overal Depth
1.55 in

Details

CAD Available
Yes
Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
Expandable, In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Gasket Material
Polyethylene Foam
Features
Low Profile Design That Expands Up to 3 in for Protection While An Outlet is In Use
Receptacle Type
GFCI
Includes
Attached Gasket, Mounting Hardware
Standards
UL
Body Material
Polycarbonate and Synthetic Neoprene Rubber
Color
Gray
Cover Material
Polycarbonate
Weight
0.431 lb.
NEMA Enclosure Rating
3R
For Electrical Component Type
Decora/GCFI

Description

While In Use Weatherproof Cover, Body Material Polycarbonate and Synthetic Neoprene Rubber, Mounting Orientation Horizontal or Vertical, Receptacle Type GFCI, Depth 1 1/2 in, Number of Gangs 1, Width 4 in, Height 6 1/8 in, Features Low Profile Design That Expands Up to 3 in for Protection While An Outlet is In Use, Inside Depth 1 in, Gasket Material Polyethylene Foam, Color Gray, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.