CAD Drawings
Download CAD Files
1 -Gang Horizontal or Vertical Weatherproof Cover, , Polycarbonate
Mfr # MM410W
Zoro # G5019235
CAD Available
product price: $9.79
/eaKey Features
CAD Drawing
Box Type
Switch
Number of Gangs
1
Cover Type
GFCI Duplex Receptacle
Overall Width
4 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM410W
Zoro #
G5019235
UPC #
092326114097
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
5-1/2 in
Depth
3 in
Width
3 3/4 in
Height
5 1/2 in
Overall Depth
2 3/4 in
Overal Depth
3-1/4 in
Details
Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Cover Type
GFCI Duplex Receptacle
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Gasket Material
Polyethylene Foam
Color
White
Body Material
Polycarbonate
Standards
UL
Includes
Attached Gasket, Mounting Hardware
Cover Material
Polycarbonate
Weight
0.425 lb.
NEMA Enclosure Rating
3R
For Electrical Component Type
Decora/GCFI
CAD Available
Yes
Description
While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 3 in, Number of Gangs 1, Width 3 3/4 in, Height 5 1/2 in, Gasket Material Polyethylene Foam, Color White, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.