Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

1 -Gang Horizontal or Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # MM710C

  • Zoro # G5210737

CAD Available

product price: $14.89
/ea

Key Features

CAD Drawing
Box Type
Switch
Number of Gangs
1
Cover Type
In-Use
Overall Width
4 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM710C
Zoro #
G5210737
UPC #
092326104272
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
5-1/2 in
Width
3 3/4 in
Depth
5 in
Height
5 1/2 in
Actual Depth
5.38 in
Overall Depth
4 3/4 in
Overal Depth
5.38 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Gasket Material
Polyethylene Foam
Includes
Attached Gasket, Mounting Hardware
Standards
UL
Receptacle Type
Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle
Body Material
Polycarbonate
Color
Clear
Features
Deep
Cover Material
Polycarbonate
Weight
0.61 lb.
NEMA Enclosure Rating
3R
For Electrical Component Type
Decora/GCFI
CAD Available
Yes

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 5 in, Number of Gangs 1, Width 3 3/4 in, Height 5 1/2 in, Features Deep, Gasket Material Polyethylene Foam, Color Clear, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.