Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

1 -Gang Horizontal Weatherproof Cover, , Aluminum

  • Mfr # MX4380S

  • Zoro # G4994412

CAD Available

product price: $18.39
/ea

Key Features

CAD Drawing
Box Type
Single Gang
Number of Gangs
1
Cover Type
In-Use;Low Profile
Overall Width
5-7/16 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX4380S
Zoro #
G4994412
UPC #
092326101349
Country of Origin
China

Dimensions

Overall Width
5-7/16 in
Overall Height
4-13/16 in
Depth
2 1/4 in
Height
4 1/4 in
Width
5 1/4 in
Actual Depth
0.25 in
Overall Depth
3 1/2 in
Overal Depth
1/4 in

Details

Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
Cover Type
In-Use;Low Profile
Material
Aluminum
Lid Style
While in Use
Mounting Orientation
Horizontal
Gasket Material
Polyethylene Foam
Receptacle Type
GFCI
Includes
Attached Gasket, Mounting Hardware
Color
Gray
Body Material
Die-Cast Aluminum
Standards
UL
Features
Low Profile
Cover Material
Aluminum
Weight
0.795 lb.
Padlockable
With Padlock Hasp
For Electrical Component Type
Decora/GCFI
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

While In Use Weatherproof Cover, Body Material Die-Cast Metal, Mounting Orientation Horizontal, Receptacle Type GFCI, Depth 2 1/4 in, Number of Gangs 1, Width 5 1/4 in, Height 4 1/4 in, Features Low Profile, Gasket Material Polyethylene Foam, Color Gray, Standards NEC, UL Listed, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.