CAD Viewer & Download Files
1 -Gang Vertical Box Cover, , Metallic
Mfr # MX4280Z
Zoro # G3708463
CAD Available
product price: $21.49
/eaKey Features
CAD Drawing
Box Type
Wall
Number of Gangs
1
Cover Type
In-Use
Overall Width
3.35 in
Material
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX4280Z
Zoro #
G3708463
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3.35 in
Overall Height
6-1/2 in
Overal Depth
3-1/2 in
Details
Item
Box Cover
Box Type
Wall
Number of Gangs
1
Cover Type
In-Use
Material
Metallic
Lid Style
While in Use
Mounting Orientation
Vertical
Color
Bronze
Weight
0.8 lb.
CAD Available
Yes
Description
While-In-Use Cvr,1-Gng,Vrtcl,Brnz,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.