Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

1 -Gang Vertical Weatherproof Cover, , Aluminum

  • Mfr # MX3200

  • Zoro # G4994394

CAD Available

product price: $19.69
/ea

Key Features

CAD Drawing
Box Type
Single Gang
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
In-Use
Overall Length
6-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX3200
Zoro #
G4994394
UPC #
092326104760
Country of Origin
China

Dimensions

Overall Length
6-1/8 in
Overall Width
3.37 in
Overall Height
6.12 in
Height
6 1/8 in
Width
3 3/8 in
Depth
3 1/2 in
Overall Depth
3 1/8 in
Overal Depth
3.125 in

Details

Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
In-Use
Material
Aluminum
Lid Style
While in Use
Mounting Orientation
Vertical
Gasket Material
Polyethylene Foam
Body Material
Die-Cast Aluminum
Color
Gray
Standards
UL
Cover Material
Aluminum
Includes
Attached Gasket, Mounting Hardware
For Electrical Component Type
Decora/GCFI
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

While In Use Weatherproof Cover, Body Material Die-Cast Metal, Mounting Orientation Vertical, Receptacle Type GFCI, Depth 3 1/2 in, Number of Gangs 1, Width 3 3/8 in, Height 6 1/8 in, Features Lockable Tab Fits Up to 1/8 in Shackable, Gasket Material Polyethylene Foam, Color Gray, Standards NEC, UL Listed, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.