CAD Drawings

Download CAD Files

1 -Gang Vertical Weatherproof Cover, , Die-Cast Aluminum

  • Mfr # MX5280S

  • Zoro # G4994421

CAD Available

product price: $22.99
/ea

Key Features

CAD Drawing
Box Type
Double Gang
Number of Gangs
1
Cover Type
In-Use;Low Profile
Overall Width
4 in
Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX5280S
Zoro #
G4994421
UPC #
092326101370
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Height
7 in
Height
6 1/8 in
Width
2 1/2 in
Depth
2 3/4 in
Actual Depth
6.25 in
Overall Depth
3 1/2 in
Overal Depth
6-1/4 in

Details

CAD Available
Yes
Item
Weatherproof Cover
Box Type
Double Gang
Number of Gangs
1
Cover Type
In-Use;Low Profile
Material
Die-Cast Aluminum
Lid Style
While in Use
Mounting Orientation
Vertical
Gasket Material
Polyethylene Foam
Features
Low Profile
Color
Gray
Receptacle Type
GFCI
Body Material
Die-Cast Aluminum
Standards
NEC, UL Listed
Includes
Attached Gasket, Mounting Hardware
Cover Material
Die-Cast Metal
Weight
1.069 lb.
Padlockable
With Padlock Hasp
For Electrical Component Type
Decora/GCFI
NEMA Enclosure Rating
3R

Description

While In Use Weatherproof Cover, Body Material Die-Cast Metal, Mounting Orientation Vertical, Receptacle Type GFCI, Depth 2 3/4 in, Number of Gangs 1, Width 2 1/2 in, Height 6 1/8 in, Features Low Profile, Gasket Material Polyethylene Foam, Color Gray, Standards NEC, UL Listed, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.