2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel

  • Mfr # WSS-BB

  • Zoro # G3710012


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Number of Gangs
2
Color
Stainless Steel
Material
Metal
Size
4.52"H x 4.58"Wx 0.17"L
Width
4.580 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS-BB
Zoro #
G3710012
UPC #
-
Country of Origin
China

Dimensions

Size
4.52"H x 4.58"Wx 0.17"L
Width
4.580 in
Length
0.17 in
Height
4.52 in
Each - Width
4.580 in
Dimensions
0.17 in x 4.58 in x 4.52 in

Details

Item
2-Blank Standard Wall Plates
Number of Gangs
2
Color
Stainless Steel
Material
Metal
Style
2-Blank
Number of Gang(s)
2-Gang
Certified Listed
UL Listed
Standard
UL Listed
Features
Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish.

Description

Standard Wallplate,2-Gang,2-Blank,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.