Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White

  • Mfr # WTW-BB

  • Zoro # G3710380


product price: $1.29
/ea
Sold in multiples of 10 for $12.90

Key Features

Number of Gangs
2
Color
White
Material
Metal
Finish
Textured
Size
4.51"H x 4.56"Wx 0.17"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTW-BB
Zoro #
G3710380
UPC #
-
Country of Origin
China

Dimensions

Size
4.51"H x 4.56"Wx 0.17"L
Width
4.560 in
Height
4.51 in
Length
0.17 in
Dimensions
0.17 in x 4.56 in x 4.51 in
Each - Width
4.560 in

Details

Item
2-Blank Standard Wall Plates
Number of Gangs
2
Color
White
Material
Metal
Finish
Textured
Number of Gang(s)
2-Gang
Product Type
Wallplates
Standard
UL Listed
Finish Type
Textured
Certified Listed
UL Listed
Style
2-Blank
Features
Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish.

Description

Stndrd Wallplate,2-Gang,2-Blank,Wt Txtrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.