Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White

  • Mfr # WRW-DD

  • Zoro # G3906301


product price: $2.49
/ea
Sold in multiples of 10 for $24.90

Key Features

Number of Gangs
2
Color
White
Material
Metal
Finish
Smooth
Size
5"H x 4.58"Wx 0.19"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRW-DD
Zoro #
G3906301
UPC #
-
Country of Origin
China

Dimensions

Size
5"H x 4.58"Wx 0.19"L
Height
5 in
Width
4.580 in
Length
0.19 in
Each - Width
4.580 in
Dimensions
0.19 in x 4.58 in x 5 in

Details

Item
2-Duplex Maxi Wall Plates
Number of Gangs
2
Color
White
Material
Metal
Finish
Smooth
Finish Type
Smooth
Certified Listed
UL Listed
Number of Gang(s)
2-Gang
Style
2-Duplex
Standard
UL Listed
Features
Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish.

Description

Maxi Wallplate,2-Gang,2-Duplx,Wt Smth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.