Zoro Homepage

2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White

  • Mfr # WW-DD

  • Zoro # G3710609


product price: $1.29
/ea
Sold in multiples of 10 for $12.90

Key Features

Number of Gangs
2
Color
White
Material
Metal
Finish
Smooth
Size
4.51"H x 4.56"Wx 0.17"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-DD
Zoro #
G3710609
UPC #
-
Country of Origin
China

Dimensions

Size
4.51"H x 4.56"Wx 0.17"L
Width
4.560 in
Length
0.17 in
Height
4.51 in
Dimensions
0.17 in x 4.56 in x 4.51 in
Each - Width
4.560 in

Details

Item
2-Duplex Standard Wall Plates
Number of Gangs
2
Color
White
Material
Metal
Finish
Smooth
Product Type
Wallplates
Standard
UL Listed
Number of Gang(s)
2-Gang
Style
2-Duplex
Finish Type
Smooth
Certified Listed
UL Listed
Features
Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish.

Description

Stndrd Wallplate,2-Gang,2-Duplex,Wt Smth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.