CAD Viewer & Download Files
2 -Gang Vertical Box Cover, , Aluminum
Mfr # MX7280S
Zoro # G3708402
CAD Available
product price: $29.15
/eaKey Features
CAD Drawing
Box Type
Wall
Number of Gangs
2
Cover Type
In-Use
Overall Width
5.395 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX7280S
Zoro #
G3708402
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5.395 in
Overall Height
6.492 in
Overal Depth
2.282 in
Details
Item
Box Cover
Box Type
Wall
Number of Gangs
2
Cover Type
In-Use
Material
Aluminum
Lid Style
While in Use
Mounting Orientation
Vertical
Color
Gray
Cover Material
Aluminum
Weight
1.069 lb.
CAD Available
Yes
Description
While-In-Use Cover,2-Gng,Vrtcl,Wt,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.