2 -Gang Vertical Box Cover, , Polycarbonate
Mfr # ML2450G
Zoro # G4455162
product price: $29.59
/eaKey Features
Box Type
Wall
Number of Gangs
2
Cover Type
In-Use
Overall Width
5.77 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2450G
Zoro #
G4455162
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
5.77 in
Overall Height
6.15 in
Overal Depth
3 in
Details
Item
Box Cover
Box Type
Wall
Number of Gangs
2
Cover Type
In-Use
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Cover Material
Polycarbonate
Weight
0.794 lb.
Description
While-In-Use Covers,Expandble,2-Gang,Gry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.