Zoro Homepage

2 -Gang Vertical Weatherproof Cover, , Aluminum

  • Mfr # MX7200

  • Zoro # G2119627


product price: $22.39
/ea
Sold in multiples of 2 for $44.78

Key Features

Box Type
Double Gang
Number of Gangs
2
Cover Type
In-Use
Overall Width
5.057 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX7200
Zoro #
G2119627
UPC #
050169972007
Country of Origin
China

Dimensions

Overall Width
5.057 in
Overall Height
6.575 in
Actual Depth
5.486 in
Overal Depth
5.125 in

Details

Item
Weatherproof Cover
Box Type
Double Gang
Number of Gangs
2
Cover Type
In-Use
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Cover Material
Aluminum
Weight
1.136 lb.

Description

Weatherproof Cover,55N1,5.125 In. 2G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.