Zoro Homepage

CAD Viewer & Download Files

2 -Gang Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # MM1410G

  • Zoro # G4994342

CAD Available

product price: $9.59
/ea

Key Features

CAD Drawing
Box Type
Switch
Number of Gangs
2
For Box Shape
Round
Cover Type
Blank
Overall Width
4-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM1410G
Zoro #
G4994342
UPC #
092326100632
Country of Origin
United States

Dimensions

Overall Width
4-1/16 in
Overall Height
5-9/16 in
Height
5 1/2 in
Width
5 1/2 in
Depth
1 1/2 in
Actual Depth
3.1 in
Overall Depth
5/8 in
Overal Depth
3.1 in

Details

CAD Available
Yes
Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Round
Cover Type
Blank
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Vertical
Gasket Material
Polyethylene Foam
Receptacle Type
and Rounds, Duplex, GFCI, Switch
Includes
Attached Gasket, Mounting Hardware
Body Material
Polycarbonate
Features
Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting
Color
Gray
Standards
UL
Cover Material
Polycarbonate
Weight
0.559 lb.
NEMA Enclosure Rating
3R
For Electrical Component Type
Decora/GCFI

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Vertical, Receptacle Type and Rounds, Duplex, GFCI, Switch, Depth 1 1/2 in, Number of Gangs 2, Width 5 1/2 in, Height 5 1/2 in, Features Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting, Gasket Material Polyethylene Foam, Color Gray, Standards NEC, UL Listed, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.