Zoro Homepage

CAD Viewer & Download Files

2 -Gang Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # MM7440C

  • Zoro # G5210721

CAD Available

product price: $31.69
/ea

Key Features

CAD Drawing
Box Type
Switch
Number of Gangs
2
Cover Type
In-Use
Overall Width
5-1/2 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM7440C
Zoro #
G5210721
UPC #
092326104081
Country of Origin
Mexico

Dimensions

Overall Width
5-1/2 in
Overall Height
5-3/4 in
Width
5 3/8 in
Depth
5 1/2 in
Inside Depth
4 3/4 in
Height
5 3/8 in
Actual Depth
5.5 in
Overall Depth
4 3/4 in
Overal Depth
5-1/2 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
2
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Vertical
Gasket Material
Polyethylene Foam
Receptacle Type
Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle
Color
Clear
Features
55-In-1 Configuration, Non-Metallic
Includes
Attached Gasket, Mounting Hardware
Body Material
Polycarbonate
Standards
UL
Cover Material
Polycarbonate
Weight
0.988 lb.
For Electrical Component Type
Decora/GCFI
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 5 1/2 in, Number of Gangs 2, Width 5 3/8 in, Height 5 3/8 in, Features 55-In-1 Configuration, Non-Metallic, Inside Depth 4 3/4 in, Gasket Material Polyethylene Foam, Color Clear, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.