Zoro Homepage

CAD Viewer & Download Files

2 -Gang Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # MM7440G

  • Zoro # G4994376

CAD Available

product price: $29.89
/ea

Key Features

CAD Drawing
Box Type
Switch
Number of Gangs
2
Cover Type
In-Use
Overall Width
5-1/2 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM7440G
Zoro #
G4994376
UPC #
092326104074
Country of Origin
United States

Dimensions

Overall Width
5-1/2 in
Overall Height
5-3/4 in
Height
5 3/8 in
Width
5 3/8 in
Depth
5 1/2 in
Actual Depth
5.5 in
Overall Depth
4 3/4 in
Overal Depth
5-1/2 in

Details

CAD Available
Yes
Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
2
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Vertical
Gasket Material
Polyethylene Foam
Receptacle Type
Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle
Standards
UL
Body Material
Polycarbonate
Color
Gray
Features
Jumbo Size
Cover Material
Polycarbonate
Includes
Attached Gasket, Mounting Hardware
Weight
0.992 lb.
For Electrical Component Type
Decora/GCFI
NEMA Enclosure Rating
3R

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 5 1/2 in, Number of Gangs 2, Width 5 3/8 in, Height 5 3/8 in, Features Jumbo Size, Gasket Material Polyethylene Foam, Color Gray, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.