3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White

  • Mfr # WRTW-RRR

  • Zoro # G3709577


product price:  $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Number of Gangs
3
Color
White
Material
Metal
Finish
Textured
Size
5"H x 6-3/8"Wx 0.15"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRTW-RRR
Zoro #
G3709577
UPC #
-
Country of Origin
China

Dimensions

Size
5"H x 6-3/8"Wx 0.15"L
Length
0.15 in
Width
6.375 in
Height
5.01 in
Each - Width
6.375 in
Dimensions
0.15 in x 6.375 in x 5.01 in

Details

Item
3-Decorator Maxi Wall Plates
Number of Gangs
3
Color
White
Material
Metal
Finish
Textured
Finish Type
Textured
Certified Listed
UL Listed
Number of Gang(s)
3-Gang
Style
3-Decorator/Rocker
Standard
UL Listed
Features
Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish.

Description

Maxi Wallplate,3-Gang,3-Decor,Wt Textrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.