Zoro Homepage

Allure Blank Insert, Plastic, White

  • Mfr # A00W

  • Zoro # G3708649


product price: $1.29
/ea
Sold in multiples of 9 for $11.61

Key Features

Color
White
Material
Plastic
Size
3.71"H x 1.81"Wx 0.24"L
Height
3.71 in
Length
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A00W
Zoro #
G3708649
UPC #
-
Country of Origin
China

Dimensions

Size
3.71"H x 1.81"Wx 0.24"L
Height
3.71 in
Length
0.24 in
Width
1.810 in
Each - Width
1.810 in
Dimensions
0.24 in x 1.81 in x 3.71 in

Details

Item
Allure Blank Insert
Color
White
Material
Plastic
Style
Blank
Collection Name
ALLURE
Features
Use one plate with different inserts to fit any combination of outlet or switch.; Quick and easy to install in under a minute with no electrical work.; Saves time and money by covering existing devices instead of replacing them.; Polycarbonate material resists wear and tear.

Description

Allure(R) Insert,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.