Shop TAYMAC
See all product information
Create Account
Box Cover, 2 Gang, Polycarbonate
- Mfr # ML2500G
- Zoro # G4039828
product price:Â
$
25.69
/ea
Key Features
Box Type
Wall
Number of Gangs
2
Cover Type
In-Use
Overall Width
5.77 in
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2500G
- Zoro #
- G4039828
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 5.77 in
- Overall Height
- 6.15 in
- Overal Depth
- 1.22 in
Details
- Item
- Box Cover
- Box Type
- Wall
- Number of Gangs
- 2
- Cover Type
- In-Use
- Material
- Polycarbonate
- Lid Style
- While in Use
- Mounting Orientation
- Vertical
- Color
- Gray
- Cover Material
- Polycarbonate
- Weight
- 0.792 lb.
Description
While-In-Use Covrs,Extra Duty,2-Gang,Gry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.