Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Switch Box Type, 1 Gang, Cast Metal, Toggle Cover Type

  • Mfr # TC100Z

  • Zoro # G3708280


product price: $5.95
/ea
Sold in multiples of 3 for $17.85

Key Features

Box Type
Switch
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle
Overall Width
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC100Z
Zoro #
G3708280
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.83 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle
Material
Cast Metal
Lid Style
Cover Cap
Product Type
Switch Cover,Vertical,1-Gang,Tggl,Bronze

Description

Switch Cover,Vertical,1-Gang,Tggl,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.