Closure Plug, 1/2" NPT, Gray, 4 pcs.
Mfr # CP450S
Zoro # G3708542
product price: $1.79
/eaSold in multiples of 8 for $14.32
Key Features
Color
Gray
Width
4 in
Length
0.29 in
Material
Cast Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP450S
Zoro #
G3708542
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Length
0.29 in
Details
Item
Closure Plug
Color
Gray
Material
Cast Metal
Description
Closure Plug,1/2 In. NPT,Gray,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.