Combo C Assembly, 1-1/2"
Mfr # COC150
Zoro # G3707860
product price: $19.79
/eaSold in multiples of 2 for $39.58
Key Features
Length
8.346 in
Width
2.508 in
Height
2.736 in
Material
Aluminum
Product Type
Conduit Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COC150
Zoro #
G3707860
UPC #
-
Country of Origin
China
Dimensions
Length
8.346 in
Width
2.508 in
Height
2.736 in
Dimensions
8.346 in x 2.508 in x 2.736 in
Each - Width
2.508 in
Trade Size
1-1/2 in
Details
Item
Combo C Assembly,1-1/2"
Material
Aluminum
Product Type
Conduit Bodies
Configuration
C
Nema Rating
NEMA 3R
Type
C Type Conduit Bodies
Application
For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors.
Fitting Type
Conduit Bodies
Conduit Type
Combination
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
Description
Combo C Assembly,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.