Zoro Homepage

Combo C Assembly, 2"

  • Mfr # COC200

  • Zoro # G3707827


product price: $27.59
/ea
Sold in multiples of 5 for $137.95

Key Features

Length
10.551 in
Width
3.189 in
Height
3.642 in
Material
Aluminum
Conduit Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COC200
Zoro #
G3707827
UPC #
-
Country of Origin
China

Dimensions

Length
10.551 in
Width
3.189 in
Height
3.642 in
Dimensions
10.551 in x 3.189 in x 3.642 in
Each - Width
3.189 in
Trade Size
2 in

Details

Item
Combo C Assembly,2"
Material
Aluminum
Conduit Type
Combination
Configuration
C
Application
For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors.
Fitting Type
Conduit Bodies
Type
C Type Conduit Bodies
Product Type
Conduit Bodies
Nema Rating
NEMA 3R
Features
Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
NEC
Compliant

Description

Combo C Assembly,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.