Zoro Homepage

Combo Lb Assembly, 3/4"

  • Mfr # COLB075

  • Zoro # G3760403


product price: $6.45
/ea
Sold in multiples of 10 for $64.50

Key Features

Length
5.083 in
Width
1.563 in
Height
2.63 in
Material
Aluminum
Dimensions
5.083 in x 1.563 in x 2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COLB075
Zoro #
G3760403
UPC #
-
Country of Origin
China

Dimensions

Length
5.083 in
Width
1.563 in
Height
2.63 in
Dimensions
5.083 in x 1.563 in x 2.63 in
Trade Size
3/4 in
Each - Width
1.563 in

Details

Item
Combo Lb Assembly,3/4"
Material
Aluminum
Fitting Type
Conduit Bodies
Nema Rating
NEMA 3R
Configuration
LB
Conduit Type
Combination
Type
LB Type Conduit Bodies
Product Type
Conduit Bodies
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors.
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw

Description

Combo Lb Assembly,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.