Combo Lb Type Body, 1-1/2"
Mfr # CLB150
Zoro # G3760491
product price: $17.39
/eaSold in multiples of 2 for $34.78
Key Features
Length
7.819 in
Width
2.508 in
Height
3.524 in
Material
Aluminum
Product Type
Conduit Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLB150
Zoro #
G3760491
UPC #
-
Country of Origin
China
Dimensions
Length
7.819 in
Width
2.508 in
Height
3.524 in
Each - Width
2.508 in
Dimensions
7.819 in x 2.508 in x 3.524 in
Trade Size
1-1/2 in
Details
Item
Combo Lb Type Body,1-1/2"
Material
Aluminum
Product Type
Conduit Bodies
Type
LB Type Conduit Bodies
Application
For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions.
Conduit Type
Combination
Configuration
LB
Nema Rating
NEMA 3R
Fitting Type
Conduit Bodies
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
NEC
Compliant
Description
Combo Lb Type Body,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.