Combo Ll Type Body, 3/4"
Mfr # CLL075
Zoro # G3708000
product price: $4.99
/eaSold in multiples of 10 for $49.90
Key Features
Length
5.083 in
Width
2.303 in
Height
1.626 in
Material
Aluminum
Product Type
Conduit Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLL075
Zoro #
G3708000
UPC #
-
Country of Origin
China
Dimensions
Length
5.083 in
Width
2.303 in
Height
1.626 in
Trade Size
3/4 in
Dimensions
5.083 in x 2.303 in x 1.626 in
Each - Width
2.303 in
Details
Item
Combo Ll Type Body,3/4"
Material
Aluminum
Product Type
Conduit Bodies
Configuration
LL
Application
For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions
Fitting Type
Conduit Bodies
Type
LL Type Conduit Bodies
Nema Rating
NEMA 3R
Conduit Type
Combination
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
Description
Combo Ll Type Body,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.