Combo T Assembly, 1"
Mfr # COT100
Zoro # G3708061
product price: $9.69
/eaSold in multiples of 5 for $48.45
Key Features
Length
6.457 in
Width
2.681 in
Height
2.126 in
Material
Aluminum
Type
T Type Conduit Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COT100
Zoro #
G3708061
UPC #
-
Country of Origin
China
Dimensions
Length
6.457 in
Width
2.681 in
Height
2.126 in
Each - Width
2.681 in
Trade Size
1 in
Dimensions
6.457 in x 2.681 in x 2.126 in
Details
Item
Combo T Assembly,1"
Material
Aluminum
Type
T Type Conduit Bodies
Configuration
T
Fitting Type
Conduit Bodies
Conduit Type
Combination
Product Type
Conduit Bodies
Nema Rating
NEMA 3R
Application
For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors.
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
Description
Combo T Assembly,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.