Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 73.374675 cu in, Outlet Box Box Type, 1

  • Mfr # MKG420CS

  • Zoro # G3708673


product price: $37.39
/ea

Key Features

Capacity
73.374675 cu in
Box Type
Outlet Box
Number of Gangs
1
Length
5.10 in
Overall Width
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKG420CS
Zoro #
G3708673
UPC #
-
Country of Origin
China

Dimensions

Length
5.10 in
Overall Width
4.53 in
Overall Depth
2-3/4 in
Height
5.89 in
Size
5.1 in x 4.53 in x 5.89 in
Dimensions
5.1 in x 4.53 in x 5.89 in

Details

Item
Electrical Box
Capacity
73.374675 cu in
Box Type
Outlet Box
Number of Gangs
1
Color
Clear
Standard
UL Listed
Certified Listed
UL Listed
Configuration
WR/TR 15A Self-test GFCI
Construction
Nonmetallic
Cover Type
In-Use
Collection Name
Extra Duty
Weather Resistant
Yes
Nema Rating
NEMA 3R
Mounting Method
Multi-directional
Type
Box;Cover;Device
Application
Designed for use whenever weatherproof protection is required while a receptacle is in use.
Features
Quick-Fitâ„¢ keyhole mounting system allows installation in under a minute; High quality Hubbell WRTR device included; Kit includes box, receptacle and cover; Includes attached gasket and mounting hardware; Lockable tab
NEC
Compliant

Description

While-In-Use Cvr,Extra Duty,Clear,2-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.