This item is Discontinued.

Taymac Electrical Box Cover, 1-Gang Box Type, 1 Gang, Aluminum, In-Use Cover Type MD5881-0

Electrical Box Cover, 1-Gang Box Type, 1 Gang, Aluminum, In-Use Cover Type (Discontinued)

  • Mfr # MD5881-0
  • Zoro # G3708518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD5881-0
Zoro #
G3708518
UPC #
50169986363
Country of Origin
China

Dimensions

Length
3.31 in
Depth
3 in
Width
3.16 in
Height
6.49 in
Dimensions
3.31 in x 3.16 in x 6.49 in
Size
3.31 in x 3.16 in x 6.49 in

Details

Item
Electrical Box Cover
Box Type
1-Gang
Number of Gangs
1
Cover Type
In-Use
Material
Aluminum
Lid Style
While in Use
Mounting Orientation
Multi-directional
Color
Gray
Mounting Method
Multi-directional
Toggle Switch
No
Collection Name
Extra Duty
Weather Resistant
Yes
Cubic Capacity
61.5252 cu.in
Standard
UL Listed
Construction
Metallic
Certified Listed
UL Listed
Cover Included
Yes
Nema Rating
NEMA 3R
Configuration
(1) Duplex
NEC
Compliant
Features
Heavy duty die-cast metal construction; State of the art powder coat finish provides maximum weatherability and scratch resistance; High quality Hubbell 15A WRTR device included; Includes attached gasket and mounting hardware; Combo includes receptacle and cover; 3 in. deep; Lockable tab (1/4 in. shackle); Extra duty rated

Description

While-In-Use Cvr,Vertcl,Mtllc,Extra Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.