EMT Bodies, 1-1/2 in, Aluminum, Premium powder coat finish

  • Mfr # ET150

  • Zoro # G3760290


product price: $16.39
/ea
Sold in multiples of 2 for $32.78

Key Features

Conduit Fitting Type
Bodies
Trade Size
1-1/2 in
Material
Aluminum
Finish
Premium powder coat finish
Overall Length
8.346 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET150
Zoro #
G3760290
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1-1/2 in
Overall Length
8.346 in
Width
3.520 in
Height
2.5 in
Height (In.)
2-1/2 in
Length
8.346 in
Dimensions
8.346 in x 3.52 in x 2.5 in

Details

Item
EMT
Conduit Fitting Type
Bodies
Material
Aluminum
Finish
Premium powder coat finish
Application
For use with Emt conduit, for pulling access or to split a run into multiple directions.
Conduit Outlet Body Style
T
Type
T Type
Standards
NEC Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
NEC
Compliant
Fitting Type
Conduit Bodies
Nema Rating
NEMA 3R
Conduit Type
EMT

Description

Emt T Type Body,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.