Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Bodies, 1 in, Aluminum, Premium powder coat finish

  • Mfr # ELB100

  • Zoro # G3759581


product price: $8.25
/ea
Sold in multiples of 5 for $41.25

Key Features

Conduit Fitting Type
Bodies
Trade Size
1 in
Material
Aluminum
Finish
Premium powder coat finish
Overall Length
5.919 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB100
Zoro #
G3759581
UPC #
50169815922
Country of Origin
China

Dimensions

Trade Size
1 in
Overall Length
5.919 in
Height
2.776 in
Width
1.819 in
Length
5.919 in
Height (In.)
2.776 in
Dimensions
5.919 in x 1.819 in x 2.776 in

Details

Item
EMT
Conduit Fitting Type
Bodies
Material
Aluminum
Finish
Premium powder coat finish
Conduit Outlet Body Style
LB
Type
LB Type
Standards
NEC Compliant
Application
For use with EMT conduit, for pulling access or to split into multiple directions.
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
Conduit Type
EMT
Nema Rating
NEMA 3R
NEC
Compliant
Fitting Type
Conduit Bodies

Description

Emt Lb Type Body,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.