Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Bodies, 1 in, Aluminum, Premium powder coat finish

  • Mfr # ELL100

  • Zoro # G3759931


product price: $6.15
/ea
Sold in multiples of 5 for $30.75

Key Features

Conduit Fitting Type
Bodies
Trade Size
1 in
Material
Aluminum
Finish
Premium powder coat finish
Overall Length
5.919 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELL100
Zoro #
G3759931
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1 in
Overall Length
5.919 in
Width
2.681 in
Height
1.89 in
Height (In.)
1.89 in
Length
5.919 in
Dimensions
5.919 in x 2.681 in x 1.89 in

Details

Item
EMT
Conduit Fitting Type
Bodies
Material
Aluminum
Finish
Premium powder coat finish
Application
For use with EMT conduit, for pulling access or to split a run into multiple directions.
Type
LL Type
Standards
NEC Compliant
Conduit Outlet Body Style
LL
Features
Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
Fitting Type
Conduit Bodies
NEC
Compliant
Nema Rating
NEMA 3R
Conduit Type
EMT

Description

Emt Ll Type Body,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.