EMT Bodies, 2-1/2 in, Aluminum, Premium powder coat finish

  • Mfr # ELL250

  • Zoro # G3759977


product price: $57.49
/ea

Key Features

Conduit Fitting Type
Bodies
Trade Size
2-1/2 in
Material
Aluminum
Finish
Premium powder coat finish
Overall Length
12.835 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELL250
Zoro #
G3759977
UPC #
50169816165
Country of Origin
China

Dimensions

Trade Size
2-1/2 in
Overall Length
12.835 in
Width
5.886 in
Height
3.976 in
Length
12.835 in
Height (In.)
3.976 in
Dimensions
12.835 in x 5.886 in x 3.976 in

Details

Item
EMT
Conduit Fitting Type
Bodies
Material
Aluminum
Finish
Premium powder coat finish
Application
For use with EMT conduit, for pulling access or to split a run into multiple directions.
Standards
NEC Compliant
Type
LL Type
Conduit Outlet Body Style
LL
Features
Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
Fitting Type
Conduit Bodies
Conduit Type
EMT
NEC
Compliant
Nema Rating
NEMA 3R

Description

Emt Ll Type Body,2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.