EMT Bodies, 2 in, Aluminum, Premium powder coat finish

  • Mfr # EALR200

  • Zoro # G3760071


product price:  $22.99
/ea
Sold in multiples of 5 for $114.95

Key Features

Conduit Fitting Type
Bodies
Trade Size
2 in
Material
Aluminum
Finish
Premium powder coat finish
Overall Length
10.051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EALR200
Zoro #
G3760071
UPC #
50169816257
Country of Origin
China

Dimensions

Trade Size
2 in
Overall Length
10.051 in
Width
4.272 in
Height
3.642 in
Height (In.)
3.642 in
Length
10.051 in
Dimensions
10.051 in x 4.272 in x 3.642 in

Details

Item
EMT
Conduit Fitting Type
Bodies
Material
Aluminum
Finish
Premium powder coat finish
Application
For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors.
Conduit Outlet Body Style
LR
Standards
NEC Compliant
Type
LR Type
Features
Removable Cover
Product Type
Emt Lr Assembly,2"
Fitting Type
Conduit Bodies
Nema Rating
NEMA 3R
Conduit Type
EMT
NEC
Compliant

Description

Emt Lr Assembly,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.