Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Bodies, 2 in, Aluminum, Premium powder coat finish

  • Mfr # ELR200

  • Zoro # G3760187


product price: $21.39
/ea

Key Features

Conduit Fitting Type
Bodies
Trade Size
2 in
Material
Aluminum
Finish
Premium powder coat finish
Overall Length
10.051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELR200
Zoro #
G3760187
UPC #
-
Country of Origin
China

Dimensions

Trade Size
2 in
Overall Length
10.051 in
Height
3.406 in
Width
4.272 in
Height (In.)
3.406 in
Length
10.051 in
Dimensions
10.051 in x 4.272 in x 3.406 in

Details

Item
EMT
Conduit Fitting Type
Bodies
Material
Aluminum
Finish
Premium powder coat finish
Standards
NEC Compliant
Application
For use with EMT conduit, for pulling access or to split a run into multiple directions.
Conduit Outlet Body Style
LR
Type
LR Type
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
Nema Rating
NEMA 3R
Conduit Type
EMT
NEC
Compliant
Fitting Type
Conduit Bodies

Description

Emt Lr Type Body,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.