EMT Bodies, 3-1/2 in, Aluminum, Premium powder coat finish

  • Mfr # ELR350

  • Zoro # G3760220


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bodies
Trade Size
3-1/2 in
Material
Aluminum
Finish
Premium powder coat finish
Overall Length
15.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELR350
Zoro #
G3760220
UPC #
50169816387
Country of Origin
China

Dimensions

Trade Size
3-1/2 in
Overall Length
15.65 in
Width
7.657 in
Height
5.591 in
Height (In.)
5.591 in
Length
15.65 in
Dimensions
15.65 in x 7.657 in x 5.591 in

Details

Item
EMT
Conduit Fitting Type
Bodies
Material
Aluminum
Finish
Premium powder coat finish
Standards
NEC Compliant
Type
LR Type
Application
For use with EMT conduit, for pulling access or to split a run into multiple directions.
Conduit Outlet Body Style
LR
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
Fitting Type
Conduit Bodies
NEC
Compliant
Conduit Type
EMT
Nema Rating
NEMA 3R

Description

Emt Lr Type Body,3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.